Zoro Homepage

WP74002390 Whirlpool Oven Thermostat

  • Mfr # WP74002390

  • Zoro # G112991545


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Length
3.44in
Height
17.06in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP74002390
Zoro #
G112991545
UPC #
-
Country of Origin
United States

Dimensions

Length
3.44in
Height
17.06in

Description

The Range Temperature Control Thermostat establishes and maintains the internal temperature of the oven cavity. If your oven temperature isn't regulating, replacing the thermostat may alleviate the issue. To access the part, you'll remove the top panel of the range, the racks inside the range and the oven door. Replacing this part will require basic hand tools, some disassembly of the range and novice repair experience. You must unplug the range or shut off the house circuit breaker for the appliance before installing this part Also be sure to shut of the gas valve if applicable.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Temperature Control Thermostat. Tools Needed: Multi screwdriver, putty knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.