Zoro Homepage

WP74003122 Infinite Switch Dual

  • Mfr # WP74003122

  • Zoro # G112991583


product price: $51.75
/ea

Key Features

Height
2.3228in
Length
3.4645in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP74003122
Zoro #
G112991583
UPC #
-
Country of Origin
United States

Dimensions

Height
2.3228in
Length
3.4645in

Description

This Electric Range Radiant Surface Element supplies heat to the dual-size cooking area on top of your flat range. If your stove's burner no longer heats up, replacing this part may alleviate the issue. Elements are sold separately. Replacing this part will require basic hand tools, some disassembly of the range and novice repair experience. You must unplug the electric range or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Radiant Element. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.