Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP74008369 Whirlpool Oven Temperature Sensor

  • Mfr # WP74008369

  • Zoro # G512991602


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Height
0.5905in
Length
6.6141in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP74008369
Zoro #
G512991602
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5905in
Length
6.6141in

Description

Say goodbye to guesswork and ensure the best results for your meals with the Whirlpool WP74008369 Sensor Ovens Temperature. This handy device is designed to monitor the temperature inside your oven, providing accurate results in seconds. With this sensor, you can rest assured that your family's food is cooked to perfection every time. It fits perfectly into conventional ovens and is easy to install. The device contains a digital display to give you an easy to read temperature from -22 Degrees F to 500 Degrees F. You won't have to worry about overcooking or undercooking food ever againinthe Whirlpool WP74008369 Sensor Ovens Temperature has you covered. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.