Zoro Homepage

WP74009147 Whirlpool Control Knob

  • Mfr # WP74009147

  • Zoro # G512991343


product price: $29.35
/ea

Key Features

Height
2.4803in
Length
3.7401in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP74009147
Zoro #
G512991343
UPC #
-
Country of Origin
United States

Dimensions

Height
2.4803in
Length
3.7401in

Description

The Gas Range Top Burner Control Knob allows you to adjust the heating level of your gas cooktop surface burner. Remove the old knob by pulling it straight off its post. This knob is stainless steel with a shiny finish and is inscribed with the words Hi, Lo, and Lite. 2in diameter. Replacing this part will require no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Top Burner Control Knob, Stainless Steel. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.