Zoro Homepage

WP74009148 Whirlpool Valve Knob

  • Mfr # WP74009148

  • Zoro # G412991337


product price: $19.95
/ea

Key Features

Height
2.0078in
Length
3.1889in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP74009148
Zoro #
G412991337
UPC #
-
Country of Origin
United States

Dimensions

Height
2.0078in
Length
3.1889in

Description

The Gas Range Surface Control Knob allows you to adjust the heating level of your gas cooktop surface burner. This knob mimics the look of matte-finished stainless steel and measures approximately 2. D. The part is labeled with the words Lite,in inHiin and Loin and includes a new spring clip for the shaft. Replacing this part will require no tools, disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Surface Control Knob. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.