Zoro Homepage

WP74009925 Whirlpool Halogen Light Bulb

  • Mfr # WP74009925

  • Zoro # G812991265


product price: $16.75
/ea

Key Features

Max. Overall Bulb Length
6.97in
Height
1.18in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP74009925
Zoro #
G812991265
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
6.97in
Height
1.18in

Description

The Oven Halogen Light Bulb illuminates the inside of the appliance during operation. If your oven's light bulb is burned out you can easily replace it with this item. This 25-watt bulb with bi-pin base is an accessory that can be used across several brands; check to see if your model number is compatible. Replacing this accessory will require basic hand tools, minor disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the appliance before installing this accessory.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Oven Halogen Light Bulb. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.