Zoro Homepage

WP74011242 Whirlpool Oven Infinite Switch

  • Mfr # WP74011242

  • Zoro # G612991366


product price: $48.29
/ea

Key Features

Length
6.45in
Height
1.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP74011242
Zoro #
G612991366
UPC #
-
Country of Origin
United States

Dimensions

Length
6.45in
Height
1.75in

Description

This Range Surface Element Control Switch turns the surface element on and off and controls how much heat the element produces. If your element remains at high heat or doesn't turn on at all, the surface element switch may have become damaged. Replacing it may alleviate these issues. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Surface Element Control Switch. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.