Zoro Homepage

WP74011489 Whirlpool Switch In

  • Mfr # WP74011489

  • Zoro # G312991406


product price: $74.35
/ea

Key Features

Height
1.9685in
Length
2.7559in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP74011489
Zoro #
G312991406
UPC #
-
Country of Origin
United States

Dimensions

Height
1.9685in
Length
2.7559in

Description

This Range Surface Element Control Switch turns the surface element on and off and controls how much heat the element produces. This switch is for a single element. If your element remains at high heat or doesn't turn on at all, replacing this part may alleviate the issue. Installing this part will require basic hand tools, some disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this item.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Surface Element Control Switch. Tools Needed: Phillips-Head screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.