Zoro Homepage

WP74011579 Whirlpool Control Knob

  • Mfr # WP74011579

  • Zoro # G412992143


product price: $26.19
/ea

Key Features

Height
1.5748in
Length
2.9527in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP74011579
Zoro #
G412992143
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5748in
Length
2.9527in

Description

The Electric Range Surface Burner Control Knob allows you to adjust the heating level of your cooktop surface burner. This knob is stainless steel and measures approximately 2 D. The part is labeled with the descriptive words Ultra High and inUltra Low, as well as heat levels from 1 to 9. Remove the old knob by pulling it straight off its post. Replacing this part will require no tools, disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Surface Burner Control Knob. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.