Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP74011666 Whirlpool Burner Knob

  • Mfr # WP74011666

  • Zoro # G412992068


product price: $27.79
/ea

Key Features

Length
2in
Height
1.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP74011666
Zoro #
G412992068
UPC #
-
Country of Origin
United States

Dimensions

Length
2in
Height
1.5in

Description

The Range Surface Control Knob allows you to adjust the heating level of your cooktop surface burner. This knob is stainless steel and measures approx. 2 D. This small part is labeled with the words High and Low. Designed specifically to be used with Jenn-Air ranges, this small metal part is sold separately. Replacing the knob will not require tools, disassembly or repair experience. To remove the old knob, simply pull it straight off its post.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Surface Control Knob. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.