Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP74011675 Whirlpool Door Handle

  • Mfr # WP74011675

  • Zoro # G412992099


product price: $92.65
/ea
Free Shipping & Returns

Key Features

Length
40.6299in
Height
3.7401in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP74011675
Zoro #
G412992099
UPC #
-
Country of Origin
United States

Dimensions

Length
40.6299in
Height
3.7401in

Description

This Range Door Handle, White creates a sleek, customized look for your appliance. This handle is constructed of white plastic and can be used to replace your oven's current handle. Replacing this part will require no disassembly or repair experience. Make sure you unplug the appliance or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Door Handle, White. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.