Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP7406P272-60 Whirlpool Bake Element

  • Mfr # WP7406P272-60

  • Zoro # G812992224


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Length
21.71in
Height
21.59in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP7406P272-60
Zoro #
G812992224
UPC #
-
Country of Origin
United States

Dimensions

Length
21.71in
Height
21.59in

Description

The Electric Range Bake Element keeps your oven heating properly. The element is fastened into the back of the oven by two screws. Screws are not included. The main reason for replacing the heating element is if it has shorted out and is no longer heating the oven sufficiently. This bake element has 21 wide wire terminals. Terminal depth is 3 and the total element length is 21. Replacing this part will require basic hand tools, some disassembly of the range and novice repair experience. You must unplug the range or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: Be mindful not to let the wires connected to the current part fall back inside the oven when you disconnect them; retrieval of the wires will require addition steps during installation, including removal of the rear panel of the appliance.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Bake Element. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.