Zoro Homepage

WP7406P438-60 Whirlpool Bake Element

  • Mfr # WP7406P438-60

  • Zoro # G012992178


product price: $67.45
/ea

Key Features

Length
21.94in
Height
17.69in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP7406P438-60
Zoro #
G012992178
UPC #
-
Country of Origin
United States

Dimensions

Length
21.94in
Height
17.69in

Description

This Range Oven Lower Bake Element is a replacement part that provides constant heat from the lower oven when cooking. If your oven does not bake properly, check to see if there is a burned-out section of the element and replace if needed. 2585 watt. 240 volt. Element measures 16-3/8 W x 15-1/4 L. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the oven before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Oven Lower Bake Element. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.