Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP7505P283-60 Whirlpool Top Burner

  • Mfr # WP7505P283-60

  • Zoro # G012991966


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Height
3in
Length
9.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP7505P283-60
Zoro #
G012991966
UPC #
-
Country of Origin
United States

Dimensions

Height
3in
Length
9.25in

Description

This Range Surface Burner Tube Assembly supplies gas to the surface burner during the cooking process. This part also includes the orifice that helps regulate gas flow to the burner. Note this assembly is for use with the front and is glossy black in color. Replacing this part will require basic hand tools, some disassembly of the range and novice repair experience. You must unplug the range and turn off the gas before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Surface Burner Tube Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.