Zoro Homepage

WP77001094 Whirlpool Oven Bake Element

  • Mfr # WP77001094

  • Zoro # G412991825


product price: $24.15
/ea

Key Features

Height
17.19in
Length
16.57in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP77001094
Zoro #
G412991825
UPC #
-
Country of Origin
United States

Dimensions

Height
17.19in
Length
16.57in

Description

This Range Lower Bake Element is a replacement part that provides constant heat from the lower oven when cooking. If your oven doesn't bake properly, replacing this part may alleviate the issue. This part features a male spade connection with push-on wire terminals. Be mindful not to let the wires connected to the current part fall back inside the oven when you disconnect them; retrieval of the wires will require additional steps during the installation process. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Lower Bake Element. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.