Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8053807 Whirlpool Oven Door Hinge

  • Mfr # WP8053807

  • Zoro # G612991915


product price: $63.19
/ea

Key Features

Length
23.8976in
Height
1.3385in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP8053807
Zoro #
G612991915
UPC #
-
Country of Origin
United States

Dimensions

Length
23.8976in
Height
1.3385in

Description

The Range Oven Door Hinge allows the door of your oven to close properly and ensures it will safely remain open at an angle during use. If your oven is no longer closing or staying open properly, replacing the hinge may alleviate these issues. Note that two hinges are required per oven; hinges are sold separately. This replacement part can be used for the left or right side of painted oven doors. Additionally, the hinge can be installed in both gas and electric ranges; check to see if your model is compatible. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the oven before installing this part. Recommended Item: If the hinges of your oven have never been replaced, we suggest that you also replace the door hinge receptacle kit at the same time you complete this repair.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Oven Door Hinge. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.