Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8053948 Whirlpool Door Glass

  • Mfr # WP8053948

  • Zoro # G812991791


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Length
27.25in
Height
0.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8053948
Zoro #
G812991791
UPC #
-
Country of Origin
United States

Dimensions

Length
27.25in
Height
0.88in

Description

This Range Inner Oven Door Glass replaces the heat-resistant inner glass panel of your oven's door window. This glass provides heat protection and allows you to view food items as they cook in the oven. This glass pane measures approx. 18-1/2 L and 12-1/2 W. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the oven before installing this part. Caution: the oven door may feel heavy; 2 people may be required to safely lift the oven door to replace the inner glass. Handle replacement glass with care to avoid breakage.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Inner Oven Door Glass. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.