Zoro Homepage

WP8066018 Whirlpool Spring

  • Mfr # WP8066018

  • Zoro # G212992688


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Height
0.25in
Length
0.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8066018
Zoro #
G212992688
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25in
Length
0.75in

Description

This Dishwasher Detergent Lid Spring holds the lid to the detergent securely so it can open and close properly. If your dishwasher isn't dispensing detergent, or if the spring is damaged, it may need to be replaced. The part is located on the inside right of the dishwasher door. Separate the lid from the pin with a flat blade screwdriver, pull out the pin and remove the old spring. Replacing this part will require basic hand tools, but no disassembly of the dishwasher or repair experience. Recommended Item: Also consider replacing the Detergent Dispenser Cover item 4387043. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10501250 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Detergent Lid Spring. Tools Needed: Multi screwdriver, torque 20 screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.