Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8169704 Whirlpool Screw

  • Mfr # WP8169704

  • Zoro # G512992647


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Length
3.12in
Height
0.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8169704
Zoro #
G512992647
UPC #
-
Country of Origin
United States

Dimensions

Length
3.12in
Height
0.5in

Description

The Microwave Top Mounting Screw is used to secure the microwave to the wall above the range. This is an accessory that can be used across several brands; check to see if your model number is compatible. Each screw sold separately. Installing this accessory will require basic hand tool and novice repair experience. You must unplug the microwave or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. Package contains 1 Microwave Top Mounting Screw. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.