Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8181846 Whirlpool Washer Door Handle

  • Mfr # WP8181846

  • Zoro # G612992547


product price: $27.59
/ea

Key Features

Height
1.1811in
Length
5.2755in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8181846
Zoro #
G612992547
UPC #
-
Country of Origin
United States

Dimensions

Height
1.1811in
Length
5.2755in

Description

This Front Load Washer Door Handle in platinum light grey is designed for use with select models; check to see if your washer is compatible. If the current handle of your appliance is cracked, stained or broken, replacing this part may alleviate these issues. Note that the mounting screws item WP3400805 are not included, but are available for purchase separately. Replacing this part will require no disassembly or repair experience. You must unplug the appliance or shut off the house circuit breaker before installing.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Door Handle. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.