Zoro Homepage

WP8182210 Whirlpool Clamp

  • Mfr # WP8182210

  • Zoro # G112992818


product price: $19.59
/ea

Key Features

Length
26.0236in
Height
29.37in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8182210
Zoro #
G112992818
UPC #
-
Country of Origin
United States

Dimensions

Length
26.0236in
Height
29.37in

Description

The Front Load Washer Bellow Seal Clamp Ring holds the washer bellow seal door boot in place. You will need to disassemble the washer to access this part. Replacing this part will require basic hand tools, major disassembly of the washer and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Recommended Item: Washer Door Boot item WP8182119. If the washer is leaking, the door boot may have a tear in it. Overloading the washer is the most common cause for a torn door boot. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Bellow Seal Clamp Ring. Tools Needed: Multi screwdriver, phillips screwdriver, torque 20 screwdriver, putty knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.