Zoro Homepage

WP8182695 Whirlpool Electronic Control Board

  • Mfr # WP8182695

  • Zoro # G612992738


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Height
10in
Length
11.63in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8182695
Zoro #
G612992738
UPC #
-
Country of Origin
United States

Dimensions

Height
10in
Length
11.63in

Description

This Front Load Washer Electronic Control Board manages all electrical functions of the appliance, including filling, washing, draining and spinning. If the washer's cycles aren't progressing or functioning properly, this part may need to be replaced. Note that this issue is often misdiagnosed; refer to the Repair Help section on the Whirlpool Parts website for additional repair information. Replacing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off the hot and cold water supplies. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Electronic Control Board. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.