Zoro Homepage

WP8183196 Whirlpool Electronic Control Board

  • Mfr # WP8183196

  • Zoro # G412992792


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Length
9.2913in
Height
5.1181in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8183196
Zoro #
G412992792
UPC #
-
Country of Origin
United States

Dimensions

Length
9.2913in
Height
5.1181in

Description

This Front Load Washer Motor Control Board provides power to the motor and also controls the washer's motor speed. If the motor isn't functioning properly, or not functioning at all, the Motor Control Board should be checked and replaced if needed. The Control Board lives behind the rear access panel of your washing machine and is mounted to the base of the washer. Replacing this part will require basic hand tools, some disassembly of the washer and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the oven before installing this part. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Motor Control Board. Tools Needed: Multi screwdriver, 1/4 nut driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.