Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP819470 Whirlpool Refrigerator Thermostat

  • Mfr # WP819470

  • Zoro # G012992444


product price: $70.09
/ea

Key Features

Height
2.75in
Length
5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP819470
Zoro #
G012992444
UPC #
-
Country of Origin
United States

Dimensions

Height
2.75in
Length
5in

Description

The Refrigerator Temperature Control Thermostat sends power to the refrigerant system to keep the unit consistently cooled. If your freezer isn't maintaining a constant temperature, becomes too cold or the fan is running continuously, replacing the part may alleviate these issues. This cold control thermostat has a temperature range from 36 degrees Fahrenheit to 17 degrees Fahrenheit and a capillary length of 26-inches. Replacing this part will require basic hand tools, some disassembly of the refrigerator and novice repair experience. You must unplug the refrigerator or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Refrigerator Temperature Control Thermostat. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.