Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8268340 Whirlpool Bearing

  • Mfr # WP8268340

  • Zoro # G512992357


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Length
2.5984in
Height
0.433in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP8268340
Zoro #
G512992357
UPC #
-
Country of Origin
United States

Dimensions

Length
2.5984in
Height
0.433in

Description

This Dishwasher Spray Arm Bearing sits underneath the lower spray arm, and helps the spray arm spin around smoothly. If your bearing is damaged or missing, replacing this part may alleviate the issue. In order to change out the part, you'll remove both the upper and lower racks from the dishwasher and unscrew the lower spray arm Screw clockwise to release it. You'll then remove the water supply tube and gain access to the old bearing. Replacing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Spray Arm Bearing. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.