Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8268433 Whirlpool Seal

  • Mfr # WP8268433

  • Zoro # G912992407


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Length
4.8031in
Height
0.7086in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP8268433
Zoro #
G912992407
UPC #
-
Country of Origin
United States

Dimensions

Length
4.8031in
Height
0.7086in

Description

This Dishwasher Upper Spray Arm Seal prevents water leaks through fittings or connections at the spray arm, and is what the spray arm sits on. To access the part, pull the upper rack out of the dishwasher and remove the screw holding in the supply tube. Replacing this part will require basic hand tools, minor disassembly of the appliance and no repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. You must also turn off the water supply underneath the sink before installation. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Upper Spray Arm Seal. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.