Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8268645 Whirlpool Dishwasher Lower Dishrack Roller Assembly

  • Mfr # WP8268645

  • Zoro # G712992348


product price: $34.69
/ea

Key Features

Height
1.12in
Length
5.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP8268645
Zoro #
G712992348
UPC #
-
Country of Origin
United States

Dimensions

Height
1.12in
Length
5.75in

Description

The Dishwasher Dishrack Roller Assembly ensures your lower dishrack assembly moves in and out of the appliance with ease. If your dishwasher's current wheels are broken or damaged and no longer supporting the lower dishrack, you can replace them with this item. Replacing this part will require no disassembly or repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this item. Also be sure to turn off the water supply to your dishwasher before you begin. Helpful Tips: Because these rollers generally wear out at the same time, we suggest replacing them in pairs. We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Dishrack Roller Assembly. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.