Zoro Homepage

WP8268655 Whirlpool Roller Assembly

  • Mfr # WP8268655

  • Zoro # G612992370


product price: $18.99
/ea

Key Features

Height
0.9055in
Length
3.8188in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8268655
Zoro #
G612992370
UPC #
-
Country of Origin
United States

Dimensions

Height
0.9055in
Length
3.8188in

Description

This Dishwasher Upper Dishrack Roller Assembly is a replacement part for use on the upper dish rack. The dishrack roller attaches to the dishrack and allows you to roll the dishrack in and out properly. The roller assembly includes wheel, axle and mount for the upper dishwasher rack. Replacing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. You must unplug the dishwasher or shut off the house circuit breaker before installing this part. Also make sure you turn off your dishwasher's water supply underneath the sink. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Upper Dishrack Roller Assembly. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.