Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8268816 Whirlpool Tine Row Clip

  • Mfr # WP8268816

  • Zoro # G812992569


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Height
0.7874in
Length
1.496in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8268816
Zoro #
G812992569
UPC #
-
Country of Origin
United States

Dimensions

Height
0.7874in
Length
1.496in

Description

The Dishwasher Tine Row Clip holds the tine row in place in the upper dishrack of your appliance. If one or more of your tine row clips are cracked or damaged, you can easily replace them with this part. Replacing this clip will require no disassembly or repair experience. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Tine Row Clip. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.