Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8269117 Whirlpool Dishwasher Handle

  • Mfr # WP8269117

  • Zoro # G412992495


product price: $57.75
/ea

Key Features

Height
1.496in
Length
5.8661in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8269117
Zoro #
G412992495
UPC #
-
Country of Origin
United States

Dimensions

Height
1.496in
Length
5.8661in

Description

This Dishwasher Door Handle allows you to open and close your dishwasher door properly. To replace the part, open the dishwasher door, remove the screws that hold the console in place, and then install the new door handle. Note that this part should be used on black, white, stainless steel and bisque appliances. Be careful not to scratch or damage the front of the dishwasher during the repair. Replacing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. You must unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Be sure to turn off the dishwasher's water supply underneath the sink. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Door Handle. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.