Zoro Homepage

WP8273993 Whirlpool Surface Element

  • Mfr # WP8273993

  • Zoro # G912993145


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Length
11.22in
Height
1.65in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8273993
Zoro #
G912993145
UPC #
-
Country of Origin
United States

Dimensions

Length
11.22in
Height
1.65in

Description

The Electric Range Radiant Element is an 8 D surface element that supplies heat to the cooking area on top of the range. Elements are sold separately. This surface element is 1800 watts. Installing this part will require basic hand tools, some disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this part. Note that a multimeter item 964740 can be used to test for continuity to determine if the existing element is defective and requires replacement. Helpful Tip: Take a digital photo or make a note of the current wiring before removing the existing part to aid with installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.