Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8304452 Whirlpool Range Thermal Fuse

  • Mfr # WP8304452

  • Zoro # G112993235


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Length
1.4173in
Height
0.8267in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8304452
Zoro #
G112993235
UPC #
-
Country of Origin
United States

Dimensions

Length
1.4173in
Height
0.8267in

Description

This Wall Oven Thermal Fuse is meant for a wall oven, and protects the controls from damage in the event of a power surge or overheating. This Wall Oven Thermal Fuse trips when the controls are not working properly, or if the range gets too hot. The fuse is located at the back of the oven. Replacing this part will require basic hand tools, some disassembly of the range and novice repair experience. You must unplug the range or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Wall Oven Thermal Fuse. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.