Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8523793 Whirlpool Oven Surface Ignitor

  • Mfr # WP8523793

  • Zoro # G612993063


product price: $21.89
/ea

Key Features

Height
0.6299in
Length
2.4803in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8523793
Zoro #
G612993063
UPC #
-
Country of Origin
United States

Dimensions

Height
0.6299in
Length
2.4803in

Description

This Gas Range Surface Burner Spark Igniter sparks to light the oven surface burner. The most common reasons for replacing the burner spark electrodes are when the oven doesn't bake evenly, won't heat, or won't turn on. Replacing this part will require basic hand tools, some disassembly of the oven and novice repair experience. You must unplug the oven or shut off the house circuit breaker for the appliance before installing this part.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Gas Range Surface Burner Spark Igniter. Tools Needed: Phillips-Head screwdriver, 1/4 nut driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.