Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8524471 Whirlpool Dishwasher Actuator

  • Mfr # WP8524471

  • Zoro # G012993069


product price: $43.65
/ea

Key Features

Length
3.25in
Height
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8524471
Zoro #
G012993069
UPC #
-
Country of Origin
United States

Dimensions

Length
3.25in
Height
2in

Description

The Dishwasher Door Latch Actuator lifts the door strike of the appliance to unlatch the door when the handle is raised. This part is constructed of durable black plastic and measures approx. 3 L x 3- W. If the existing latch is damaged and you're unable to open or close your dishwasher door, replacing this part may alleviate the issue. Note that if your dishwasher door isn't properly latched, the appliance will not be able to initiate the wash cycle. Replacing this part will require basic hand tools, some disassembly of the dishwasher and novice repair experience. You must unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. Be sure to turn off the dishwasher's water supply underneath the sink before installing this part. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Door Latch Actuator. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.