Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8528862 Whirlpool Dishwasher Water Deflector

  • Mfr # WP8528862

  • Zoro # G712993031


product price: $42.25
/ea

Key Features

Length
1.5in
Height
0.75in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8528862
Zoro #
G712993031
UPC #
-
Country of Origin
United States

Dimensions

Length
1.5in
Height
0.75in

Description

This Dishwasher Tub Corner Baffle attaches to the front lower corner of the tub to prevent water from leaking through the door. If your dishwasher is leaking from either side of the door, replacing the corner baffles may alleviate the issue. This small black plastic part measures 1 W x 1-1/2 H x 1-1/2 D; each baffle is sold separately. Replacing this part will not require tools, disassembly or repair experience. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Tub Corner Baffle. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.