Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8533380 Whirlpool Dishwasher Cap

  • Mfr # WP8533380

  • Zoro # G412992945


product price: $16.15
/ea

Key Features

Length
1.37in
Height
0.87in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP8533380
Zoro #
G412992945
UPC #
-
Country of Origin
United States

Dimensions

Length
1.37in
Height
0.87in

Description

The Dishwasher Rinse Aid Cap is part of the detergent dispenser and releases the appliance's rinse aid during the cleaning cycle. If the detergent assembly of your dishwasher does not dispense the rinse aid properly, replacing the cap may alleviate the issue. This item measures approximately 1-1/2 D and is gray in color. Installing this part will not require tools, disassembly or repair experience. Helpful Tip: We also recommend using affresh Dishwasher Cleaner* item W10501250 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool CorporationThis product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Rinse Aid Cap. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.