Zoro Homepage

WP8540101 Whirlpool Belt Washer Drive

  • Mfr # WP8540101

  • Zoro # G912993596


product price: $35.89
/ea

Key Features

Length
5.7874in
Height
1.496in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8540101
Zoro #
G912993596
UPC #
-
Country of Origin
United States

Dimensions

Length
5.7874in
Height
1.496in

Description

This Front Load Washer Drive Belt causes your washer to spin properly during the washing cycle. If your washer pumps but does not spin or if the drum spins slowly, replacing this part may alleviate these issues. This part attaches to the motor pulley and the transmission at the bottom of the appliance. While the the bottom of the washing machine is accessible, also consider replacing the motor pulley. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Also make sure you turn off the hot and cold water supplies. We also recommend using affresh Washing Machine Cleaner Tablets* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Drive Belt. Tools Needed: Multi screwdriver, duct tape and standard pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.