Zoro Homepage

WP8540108 Whirlpool Boot Spring Clamp

  • Mfr # WP8540108

  • Zoro # G712993581


product price: $15.85
/ea

Key Features

Length
24.2125in
Height
5.7086in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8540108
Zoro #
G712993581
UPC #
-
Country of Origin
United States

Dimensions

Length
24.2125in
Height
5.7086in

Description

The Front Load Washer Bellow Seal Clamp Ring holds the washer bellow seal door boot in place on the outer wash tub. If you notice water leaking out onto the floor, the existing part may have failed and should be replaced. Note that you will need to disassemble the washer to access this part. Replacing the clamp will require basic hand tools and disassembly of the washer. Previous repair experience will be helpful but isn't necessary. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Recommended Item: If the washer is still leaking, the Door Bellow Seal item WPW10111435 may have a tear in it and will also need to be replaced. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Front Load Washer Bellow Seal Clamp Ring. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.