Zoro Homepage

WP8543666 Whirlpool Washer

  • Mfr # WP8543666

  • Zoro # G512993750


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Length
1.75in
Height
1.12in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8543666
Zoro #
G512993750
UPC #
-
Country of Origin
United States

Dimensions

Length
1.75in
Height
1.12in

Description

This Top Load Washer Agitator Washer is attached to the transmission shaft right below the agitator. If this small plastic part is lost or damaged, replacing this part may alleviate the issue. Once you remove the top of the agitator and loosen and remove the agitator bolt, remove the agitator from the washer. You'll then be able to access the agitator washer after removing the retaining clip from the shaft. Note that the design of this product may differ from the existing one in your appliance, but it will install and operate the same. Replacing this part will require basic tools, some disassembly of the washing machine and novice repair experience. You must unplug the washer or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Agitator Washer. Tools Needed: Multi screwdriver and 7/16 socket with extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.