Zoro Homepage

WP8562043 Whirlpool Silverware Basket

  • Mfr # WP8562043

  • Zoro # G712993529


product price: $34.75
/ea

Key Features

Length
10.5in
Height
20.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8562043
Zoro #
G712993529
UPC #
-
Country of Origin
United States

Dimensions

Length
10.5in
Height
20.88in

Description

The Dishwasher Silverware Basket is a partitioned receptacle that keeps utensils and flatware organized and contained during cleaning. This gray basket features durable construction and a convenient carrying handle. Size is approx. 19-1/2 L x 9 H x 3 W. Replacing your dishwasher's silverware basket is an essential way to maximize the features of your appliance. Installing this part will require no disassembly or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Silverware Basket. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.