Zoro Homepage

WP8563964 Whirlpool Hinge

  • Mfr # WP8563964

  • Zoro # G412993362


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Length
2.75in
Height
0.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8563964
Zoro #
G412993362
UPC #
-
Country of Origin
United States

Dimensions

Length
2.75in
Height
0.25in

Description

This Top Load Washer Lid Hinge allows the lid of your washer to open properly and with ease. If the lid of your appliance won't open at all or feels like it's getting caught, replacing the lid hinges may alleviate these issues. Note that your lid has two hinges; this part is sold separately and can be used for either side. Replacing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Lid Hinge. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.