Zoro Homepage

WP8577356 Whirlpool Timer Washer

  • Mfr # WP8577356

  • Zoro # G012993434


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Height
5.1574in
Length
6.2598in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP8577356
Zoro #
G012993434
UPC #
-
Country of Origin
United States

Dimensions

Height
5.1574in
Length
6.2598in

Description

The Top Load Washer Timer controls the appliance's wash cycle operations, including filling, soaking, washing, spinning and rinsing. If your washer is no longer progressing properly through each cycle, replacing this part may alleviate the issue. Use a flat-blade screwdriver to press the tabs to release the wiring harnesses from the broken timer. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Also make sure you turn off the hot and cold water supplies. We also recommend using affresh Washing Machine Cleaner Tablets* item W10135699 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Timer. Tools Needed: Multi screwdriver, needle-nose pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.