Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP8578343 Whirlpool Valve

  • Mfr # WP8578343

  • Zoro # G912994654


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Length
4.75in
Height
5.88in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP8578343
Zoro #
G912994654
UPC #
-
Country of Origin
United States

Dimensions

Length
4.75in
Height
5.88in

Description

This Top Load Washer Water Inlet Valve is located at the rear of the appliance and allows hot and cold water to fill in the washer during the cleaning cycle. If your washer isn't getting any cold or hot water, one of the solenoids in the appliance's current valve may have failed. This part may also be needed if you find that your washer is filling slowly, not filling at all or leaking cold or hot water onto the floor. Replacing this part will require basic hand tools, some disassembly of the washing machine and novice repair experience. You must unplug the washing machine or shut off the house circuit breaker for the appliance before installing this part. Also make sure you turn off your hot and cold water supplies. Recommended Item: Consider replacing the Fill Hose item 8212487RP at the same time as this repair. Helpful Tip: We also recommend using affresh Washing Machine Cleaner* item W10501250 once a month to help reduce odor-causing residue that can build up in your washing machine's drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Top Load Washer Water Inlet Valve. Tools Needed: Multi screwdriver, putty knife

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.