Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WP902894 Whirlpool Door Gasket

  • Mfr # WP902894

  • Zoro # G812994587


product price: $58.49
/ea

Key Features

Length
9.37in
Height
1.5354in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP902894
Zoro #
G812994587
UPC #
-
Country of Origin
United States

Dimensions

Length
9.37in
Height
1.5354in

Description

The Dishwasher Door Gasket creates a seal around the dishwasher to prevent water from leaking out. If the door seal is torn or the dishwasher is leaking water, replacing the part may alleviate these issues. Note that the faulty dispenser latch gasket more commonly causes a leaking dishwasher than a damaged door gasket. Replacing this part will require basic hand tools, some disassembly of the appliance and novice repair experience. You must unplug the appliance or shut off the house circuit breaker before installing this part. Also make sure you turn off the water supply under the sink. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 once a month or as needed, to help remove limescale and mineral buildup that can affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation. Recommended Item: The Dishwasher Drain Pan item 1021760 slides underneath the appliance and diverts any water leak to the front of the dishwasher.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Door Gasket. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.