Zoro Homepage

WP90767 Whirlpool Screw

  • Mfr # WP90767

  • Zoro # G112994614


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Length
1.9291in
Height
0.9448in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP90767
Zoro #
G112994614
UPC #
-
Country of Origin
United States

Dimensions

Length
1.9291in
Height
0.9448in

Description

This Washer Screw attaches the lid of the appliance to the hinge. Each screw is sold separately; specs are 18 x .375 flat. This part can be used across several brands; check to see if your model number is compatible. Installing this screw will require basic hand tools and novice repair experience. You must unplug the appliance or shut off the house circuit breaker for the appliance before beginning the repair. Helpful Tip: We recommend using affresh Washing Machine Cleaner* item W10501250 once a month to prevent odor-causing residue from building up in your washing machine drain without proper care. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Washer Screw. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.