Zoro Homepage

WP9742945 Whirlpool Spray Arm Nut

  • Mfr # WP9742945

  • Zoro # G312994773


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Length
3.5039in
Height
2.6771in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP9742945
Zoro #
G312994773
UPC #
-
Country of Origin
United States

Dimensions

Length
3.5039in
Height
2.6771in

Description

This Dishwasher Spray Arm Retainer Nut is a retainer nut for the spray arm of your dishwasher, and it is what holds the lower spray arm onto the pump. If it has been damaged, and no longer holds the spray arm to the pump, you may need to replace this part. To access the part, remove the lower rack out of the dishwasher and unscrew the old spray arm retainer nut counter clockwise to remove. Install the new retainer nut by securing it clockwise. Replacing this part will require basic hand tools, minor disassembly of the appliance and no repair experience. Remember to unplug the dishwasher or shut off the house circuit breaker for the appliance before installing this part. You must also turn off the water supply underneath the sink before installation. Helpful Tip: We also recommend using affresh Dishwasher Cleaner item W10282479 to help remove limescale and mineral build-up that can be unsightly and affect your dishwasher's performance. *affresh brand products are owned and distributed by Whirlpool Corporation.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Dishwasher Spray Arm Retainer Nut. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.