Zoro Homepage

WP9755542 Whirlpool Oven Probe-Meat

  • Mfr # WP9755542

  • Zoro # G112994461


product price: $68.45
/ea

Key Features

Length
6in
Height
0.87in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP9755542
Zoro #
G112994461
UPC #
-
Country of Origin
United States

Dimensions

Length
6in
Height
0.87in

Description

The Range Meat Probe Sensor is used to measure the internal temperature of meat during cooking, allowing the oven to maintain a more accurate temperature. If the existing probe is missing or no longer functioning properly, reapacing it may alleviate the issue. Installing the sensor will not require any tools, disassembly or repair experience. Simply plug the probe into the jack in the right side of the oven and insert the probe into the food item during cooking.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Meat Probe Sensor. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.