Zoro Homepage

WP9760767 Whirlpool Range Wall Oven Broil Element

  • Mfr # WP9760767

  • Zoro # G512994498


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Length
18.57in
Height
2.57in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP9760767
Zoro #
G512994498
UPC #
-
Country of Origin
United States

Dimensions

Length
18.57in
Height
2.57in

Description

This Electric Range Broil Element is located at the top of the oven and provides constant heat to the broiler when cooking. If your broiler does not heat up properly, the element may be shorted out and will need to be replaced. To access the existing part, you'll need to remove the oven racks. The element is attached to the top of the oven with a bracket and screws. Replacing the element will require basic hand tools or repair experience. Remember to unplug the oven or shut off the house circuit breaker for the appliance before installing this part. Helpful Tip: Be mindful not to let the wires connected to the current part fall back inside the oven when you disconnect them; retrieval of the wires will require addition steps during installation, including removal of the rear panel of the appliance.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Broil Element. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.