Zoro Homepage

WP9761557CB Whirlpool Burner Grate

  • Mfr # WP9761557CB

  • Zoro # G412994895


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
11.1023in
Height
2.0472in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP9761557CB
Zoro #
G412994895
UPC #
-
Country of Origin
United States

Dimensions

Length
11.1023in
Height
2.0472in

Description

The Range Burner Grate is a replacement part for your range that provides a stable surface for cookware on the surface burner. Wait until the surface is cool to the touch before installing this part. This black grate measures about 11W x 9D. Installing this part will require no disassembly of the appliance or repair experience.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Range Burner Grate. No tools required for installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.