Zoro Homepage

WP9762215 Whirlpool Oven Switch

  • Mfr # WP9762215

  • Zoro # G612994992


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Length
5.6299in
Height
5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP9762215
Zoro #
G612994992
UPC #
-
Country of Origin
United States

Dimensions

Length
5.6299in
Height
5in

Description

The Electric Range Oven Control Switch is a replacement part that operates the oven's heat settings, including bake, broil and convection. Note that this selector switch does not include the control knob, but you can purchase it separately. If your oven isn't heating properly or doesn't turn on at all, the control switch may be damaged and need replacement. Installing this part will require basic hand tools, minor disassembly of the range and novice repair experience. Remember to unplug the range or shut off the house circuit breaker for the appliance before installing this item.This product is a Factory Certified Part. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications. This product is a replacement part. Package contains 1 Electric Range Oven Control Switch. Tools Needed: Multi screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.